Check Availability
  • JUST MANUFACTURING 

    Stainless Steel Scullery Sink with Drainboards, Without Faucet, 14 Gauge, Floor Mounting Type

  • Item # 13G616
  • Mfr. Model # NSFB-496-24RL-2-2-2
Stainless Steel Scullery Sink with Drainboards, Without Faucet, 14 Gauge, Floor Mounting Type
Qty
  • Web Price
    $9,246.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JUST brand scullery sink with drainboards features stainless steel legs with adjustable feet.

• Interior surfaces have a polished, nonporous finish
• Exposed exterior surfaces have a brush finish
• Faucets sold separately
Show More Close
 

Technical Specifications

Item # 13G616
Mfr. Model # NSFB-496-24RL-2-2-2
UNSPSC #30181504
Catalog Page 2722
Shipping Weight 405.0 lbs
Country of Origin USA *
Item Scullery Sink with Drainboards
With Faucet / Without Faucet Without Faucet
Body Material Stainless Steel
Gauge 14
Mounting Type Floor
Overall Length 147"
Overall Width 27-1/2"
Overall Height 48"
Number of Stations 4
Bowl Size 24" x 24"
Bowl Depth 12"
Back Splash Yes
Back Splash Height 12"
Side Splash No
Faucet Operation Not Applicable
Drain Opening 3-1/2"
Faucet Mounting Centers 8"
Number of Holes 6
Includes Stainless Steel Tubular Legs
Standards NSF Std 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms