Check Availability
  • JUST MANUFACTURING 

    Stainless Steel Scrub Sink, With Faucet, Wall Mounting Type, Copper

  • Item # 36U069
  • Mfr. Model # Cu-JKS-770-2
Stainless Steel Scrub Sink, With Faucet, Wall Mounting Type, Copper
Qty
  • Web Price
    $15,428.29 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 36U069
Mfr. Model # Cu-JKS-770-2
UNSPSC #30181504
Shipping Weight 234.0 lbs
Country of Origin USA *
Item Scrub Sink
With Faucet / Without Faucet With Faucet
Body Material Stainless Steel
Mounting Type Wall
Color Copper
Overall Length 24-1/2"
Overall Width 64"
Overall Height 28"
Bowl Size 17-1/2" x 60"
Bowl Depth 11"
ADA Compliant No
Back Splash Yes
Bowl Shape Rectangular
Back Splash Height 4"
Side Splash No
Faucet Operation Single Knee Pedal
Number of Stations 2
Drain Opening 2"
Finish Polished
Gauge 16/18
Faucet Mounting Centers 1"
Faucet Hole Dia. 1-1/2"
Number of Holes 2
Includes Gooseneck Spout, Knee Activated Water Valve, Knee Activated Soap Dispenser, Thermostatic Mixing Valve, Drain, P-Trap, Partition, Wall Clip
Manufacturers Warranty Length 1 yr.
Flow Rate 2.2 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms