Check Availability
  • JUST MANUFACTURING 

    Stainless Steel Scrub Sink, With Faucet, Wall Mounting Type, Stainless Steel

  • Item # 13G649
  • Mfr. Model # JKS770-1
Stainless Steel Scrub Sink, With Faucet, Wall Mounting Type, Stainless Steel
Qty
  • Web Price
    $6,974.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 13G649
Mfr. Model # JKS770-1
UNSPSC #30181504
Shipping Weight 236.0 lbs
Country of Origin USA *
Item Scrub Sink
With Faucet / Without Faucet With Faucet
Body Material Stainless Steel
Mounting Type Wall
Color Stainless Steel
Overall Length 34"
Overall Width 24-1/2"
Overall Height 28"
Bowl Size 30" x 17-1/2"
Bowl Depth 11"
ADA Compliant No
Back Splash Yes
Bowl Shape Rectangular
Back Splash Height 4"
Side Splash No
Faucet Operation Single Knee Pedal
Number of Stations 1
Drain Opening 3-1/2"
Finish Stainless Steel
Gauge 16
Faucet Mounting Centers 1"
Faucet Hole Dia. 1-1/2"
Number of Holes 1
Includes Knee Valve, Soap Dispenser, Mixing Valve, Drain, P-Trap,Wall Clips
Manufacturers Warranty Length 1 yr.
Flow Rate 2.2 gpm
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms