Check Availability
  • JUST MANUFACTURING 

    Stainless Steel Government-Type Scullery Sink, Without Faucet, 14 Gauge, Floor Mounting Type

  • Item # 13G618
  • Mfr. Model # MN-62L-2
Stainless Steel Government-Type Scullery Sink, Without Faucet, 14 Gauge, Floor Mounting Type
Qty
  • Web Price
    $4,153.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This JUST brand government-type scullery sink features a 16"-deep bowl with square vertical corners; 11/16" front and rear horizontal radius inside bowl. Model includes adjustable stainless steel angle legs with angle frame, leveling bolts, and soap dish. The interior surfaces have a polished, nonporous finish while the exposed exterior surfaces have a brush finish. Faucets sold separately.
Show More Close
 

Technical Specifications

Item # 13G618
Mfr. Model # MN-62L-2
UNSPSC #30181504
Catalog Page 2722
Shipping Weight 277.0 lbs
Country of Origin USA *
Item Government-Type Scullery Sink
With Faucet / Without Faucet Without Faucet
Body Material Stainless Steel
Gauge 14
Mounting Type Floor
Overall Length 61-1/2"
Overall Width 27"
Overall Height 51"
Number of Stations 1
Bowl Size 24" x 36"
Bowl Depth 16"
Back Splash Yes
Back Splash Height 15"
Side Splash No
Faucet Operation Not Applicable
Drain Opening 3-1/2"
Faucet Mounting Centers 8"
Number of Holes 2
Includes Stainless Steel Leg Frame
Standards WWP-541b
Compliance WWP-541b
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms