Check Availability
  • JUST MANUFACTURING 

    Stainless Steel Drop-In Classroom Sink, Without Faucet, Drop In Mounting Type, Stainless Steel

  • Item # 29VM81
  • Mfr. Model # CRA-ADA-1725-A-GR
Stainless Steel Drop-In Classroom Sink, Without Faucet, Drop In Mounting Type, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29VM81
Mfr. Model # CRA-ADA-1725-A-GR
UNSPSC #30181504
Shipping Weight 11.5 lbs
Country of Origin USA *
Item Drop-In Classroom Sink
With Faucet / Without Faucet Without Faucet
Body Material Stainless Steel
Mounting Type Drop In
Color Stainless Steel
Overall Length 17"
Overall Width 25"
Overall Height 5-1/2"
Bowl Size 14" x 16"
Bowl Depth 5-1/2"
ADA Compliant Yes
Bowl Shape Rectangular
Side Splash No
Faucet Operation Lever Handles/Push Button Bubbler
Number of Stations 1
Drain Opening 3-1/2"
Finish Stainless Steel
Gauge 18
Faucet Mounting Centers 2"
Faucet Hole Dia. 1-1/2"
Number of Holes 2
Includes Grip Rim Clips
Manufacturers Warranty Length 1 yr.
Standards ARRA/ADA
Compliance U.S. Green Building Council Eco-Friendly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms