Check Availability
  • JUST MANUFACTURING 

    Stainless Steel Classroom Sink Package, With Faucet, Wall Mounting Type, Stainless Steel

  • Item # 13G653
  • Mfr. Model # CWH2524
Stainless Steel Classroom Sink Package, With Faucet, Wall Mounting Type, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a 3-1/2"-dia. drain opening, this classroom sink has a 16-ga. 304 stainless steel top and enclosure, and an 18-ga. bowl. Features include a concealed, vandal-resistant faucet, a vandal-resistant bubbler, a flat grid strainer, a p-trap, and a wall clip.

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review "Alternate Products" below for compliant options.
Show More Close
 

Technical Specifications

Item # 13G653
Mfr. Model # CWH2524
UNSPSC #30181504
Catalog Page 2723
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Classroom Sink Package
With Faucet / Without Faucet With Faucet
Body Material Stainless Steel
Mounting Type Wall
Color Stainless Steel
Overall Length 25"
Overall Width 24"
Overall Height 24"
Bowl Size 16" x 14"
Bowl Depth 6"
ADA Compliant Yes
Back Splash Yes
Bowl Shape Rectangular
Back Splash Height 4"
Side Splash No
Faucet Operation Standard
Number of Stations 1
Drain Opening 3-1/2"
Finish Stainless Steel
Gauge 16
Faucet Mounting Centers 4"
Faucet Hole Dia. 1-1/4"
Number of Holes 4
Includes Faucet, Bubbler, Drain, P-Trap, Wall Cap
Manufacturers Warranty Length 1 yr.
Flow Rate 1.5 gpm
Standards ADA
Compliance ADA
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms