Check Availability
  • JUST MANUFACTURING 

    Stainless Steel Bathroom Sink, With Faucet, Drop In Mounting Type, Stainless Steel

  • Item # 29VN02
  • Mfr. Model # ARR-ADA-2146-A-T
Stainless Steel Bathroom Sink, With Faucet, Drop In Mounting Type, Stainless Steel
Qty
  • Web Price
    $1,833.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 29VN02
Mfr. Model # ARR-ADA-2146-A-T
UNSPSC #30181504
Shipping Weight 88.0 lbs
Country of Origin USA *
Item Bathroom Sink
With Faucet / Without Faucet With Faucet
Body Material Stainless Steel
Mounting Type Drop In
Color Stainless Steel
Overall Length 21"
Overall Width 46"
Overall Height 6-1/2"
Bowl Size 18" x 40"
Bowl Depth 6-1/2"
ADA Compliant Yes
Bowl Shape Rectangular
Side Splash No
Faucet Operation Lever Handles
Number of Stations 1
Drain Opening 3-1/2"
Finish Stainless Steel
Gauge 18
Faucet Mounting Centers 8"
Faucet Hole Dia. 1-1/2"
Number of Holes 3
Includes Grip Rim Clips
Manufacturers Warranty Length 1 yr.
Flow Rate 1.8 gpm
Standards ARRA/NSF
Compliance U.S. Green Building Council Eco-Friendly
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms