Check Availability
  • JUST MANUFACTURING 

    Stainless Steel Bathroom Sink, With Faucet, Counter Top Mounting Type, Stainless Steel

  • Item # 29VM93
  • Mfr. Model # SPDT-6130-42
Stainless Steel Bathroom Sink, With Faucet, Counter Top Mounting Type, Stainless Steel
Qty
  • Web Price
    $3,141.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” below for compliant options.
Show More Close
 

Technical Specifications

Item # 29VM93
Mfr. Model # SPDT-6130-42
UNSPSC #30181504
Shipping Weight 195.0 lbs
Country of Origin USA *
Item Bathroom Sink
With Faucet / Without Faucet With Faucet
Body Material Stainless Steel
Mounting Type Counter Top
Color Stainless Steel
Overall Length 30"
Overall Width 61"
Overall Height 13-1/2"
Bowl Size 20" x 42"
Bowl Depth 10"
ADA Compliant No
Back Splash Yes
Bowl Shape Rectangular
Back Splash Height 13-1/4"
Side Splash No
Faucet Operation Lever Handles
Number of Stations 1
Drain Opening 3-1/2"
Finish Stainless Steel
Gauge 16
Faucet Mounting Centers 8"
Faucet Hole Dia. 1-1/2"
Number of Holes 2
Includes Wide Wood Frame For Counter Top Mounting
Manufacturers Warranty Length 1 yr.
Flow Rate 1.5 gpm
Standards ARRA
Compliance U.S. Green Building Council Eco-Friendly
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Alternate Search Terms