Check Availability
  • JUST MANUFACTURING 

    Stainless Steel Bathroom Sink, With Faucet, Wall Mounting Type, Stainless Steel

  • Item # 29VM88
  • Mfr. Model # J-ADA-3020-S
Stainless Steel Bathroom Sink, With Faucet, Wall Mounting Type, Stainless Steel
Qty
  • Web Price
    $2,930.99 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29VM88
Mfr. Model # J-ADA-3020-S
UNSPSC #30181504
Shipping Weight 75.0 lbs
Country of Origin USA *
Item Bathroom Sink
With Faucet / Without Faucet With Faucet
Body Material Stainless Steel
Mounting Type Wall
Color Stainless Steel
Overall Length 20"
Overall Width 26"
Overall Height 13-1/2"
Bowl Size 16-1/2" x 27"
Bowl Depth 5-1/2"
ADA Compliant Yes
Back Splash Yes
Bowl Shape Rectangular
Back Splash Height 8"
Side Splash No
Faucet Operation Sensor
Number of Stations 1
Drain Opening 3-1/2"
Finish Stainless Steel
Gauge 14
Faucet Mounting Centers 1"
Faucet Hole Dia. 1-1/4"
Number of Holes 1
Includes Sensor Faucet, Mixing Valve, Drain, Stainless Steel Bracket, Wall Clips
Manufacturers Warranty Length 1 yr.
Flow Rate 0.5 gpm
Standards ARRA
Compliance U.S. Green Building Council Eco-Friendly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms