Check Availability
  • JULABO 

    Water Bath;13L;230

  • Item # 53AZ69
  • Mfr. Model # 9550430.3
Water Bath;13L;230 Water Bath,Viscosity,14L,9.4x21.3x14.2" Water Bath,Viscosity,14L,9.4x21.3x14.2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53AZ69
Mfr. Model # 9550430.3
UNSPSC #41103706
Shipping Weight 45.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Water Bath
Heated or Refrigerated Heated
Type - Circulators & Water Baths Stationary
Capacity - Circulators & Water Baths 13L
Chamber Depth 10.6"
Chamber Height 6.7"
Chamber Width 29.9"
Temp. Range (C) 25 Degrees to 99.9 Degrees
Temp. Range (F) 77 Degrees to 211 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.2 Degrees C
Chamber Material ceramic, plastic
Amps 9
Standards CE
Voltage 230
Plug Style - Lab Equipment Standard
Display LED
Material Ceramic, Plastic
Max. Temp. (C) 99.9 Degrees
Overall Depth 15"
Overall Height 11.8"
Overall Width 33.5"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov