Check Availability
  • JULABO 

    Water Bath;15L;115

  • Item # 53AZ64
  • Mfr. Model # 9550404.2
Water Bath;15L;115 Water Bath,Viscosity,10L,11.4x18.9x11.4" Water Bath,Viscosity,10L,11.4x18.9x11.4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53AZ64
Mfr. Model # 9550404.2
UNSPSC #41103706
Shipping Weight 20.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Water Bath
Heated or Refrigerated Heated
Type - Circulators & Water Baths Stationary
Capacity - Circulators & Water Baths 15L
Chamber Depth 10.6"
Chamber Height 6.7"
Chamber Width 4.7"
Temp. Range (C) 25 Degrees to 99.9 Degrees
Temp. Range (F) 77 Degrees to 211 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.2 Degrees C
Chamber Material ceramic, plastic
Amps 7
Standards CE
Voltage 115
Plug Style - Lab Equipment Standard
Display LED
Material Ceramic, Plastic
Max. Temp. (C) 99.9 Degrees
Overall Depth 15"
Overall Height 11.8"
Overall Width 8.3"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov