Check Availability
  • JULABO 

    Water Bath;14L;115

  • Item # 41V492
  • Mfr. Model # 9162518
Water Bath;14L;115
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V492
Mfr. Model # 9162518
UNSPSC #41103706
Shipping Weight 40.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Water Bath
Heated or Refrigerated Heated
Type - Circulators & Water Baths Viscosity
Capacity - Circulators & Water Baths 14L
Chamber Depth 3.5"
Chamber Height 14.6"
Chamber Width 3.5"
Temp. Range (C) 20 Degrees to 150 Degrees
Temp. Range (F) 68 Degrees to 302 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material Stainless steel, glass
Amps 9
Standards CE, ASTM D445
Voltage 115
Plug Style - Lab Equipment Standard
Display VFD
Flow Rate 11 to 16Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 150 Degrees
Overall Depth 9.4"
Overall Height 21.3"
Overall Width 14.2"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov