Check Availability
  • JULABO 

    Water Bath, 10L, 115 V

  • Item # 41V491
  • Mfr. Model # 9162616
Water Bath, 10L, 115 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V491
Mfr. Model # 9162616
UNSPSC #41103706
Shipping Weight 23.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Water Bath
Heated or Refrigerated Heated
Type - Circulators & Water Baths Viscosity
Capacity - Circulators & Water Baths 10L
Chamber Depth 12.2"
Chamber Diameter 11"
Chamber Height 12.2"
Chamber Width 11.4"
Temp. Range (C) 20 Degrees to 100 Degrees
Temp. Range (F) 68 Degrees to 212 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.1 Degrees C
Chamber Material glass
Amps 9
Standards CD
Voltage 115
Plug Style - Lab Equipment Standard
Display VFD
Flow Rate 11 to 16Lpm
Material Glass, Plastic, Stainless Steel
Max. Temp. (C) 100 Degrees
Overall Depth 11.4"
Overall Height 18.9"
Overall Width 11.4"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov