Check Availability
  • JULABO 

    Tube Rack,Rests On Tank Lip,60 Compt

  • Item # 53AZ80
  • Mfr. Model # 9970300
Tube Rack,Rests On Tank Lip,60 Compt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53AZ80
Mfr. Model # 9970300
UNSPSC #41122804
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Test Tube Rack
Mounting Type Rests On Tank Lip
Number of Compartments 60
Autoclavable No
Material Plastic
Finish Unfinished
Color Beige
Height 7-59/64"
Length 10-1/32"
Width 4-1/8"
Diameter 17mm
Format 5x12
For Use With Test Tubes
Temp. Range Up to 100 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close