Check Availability
  • JULABO 

    Test Tube Rack, SS, Silver, 10 Tubes

  • Item # 45LP53
  • Mfr. Model # 9970323
Test Tube Rack, SS, Silver, 10 Tubes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LP53
Mfr. Model # 9970323
UNSPSC #41122804
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Test Tube Rack
Mounting Type Rests On Tank Lip
Number of Compartments 10
Autoclavable Yes
Material Stainless Steel
Color Silver
For Use With 50mL Tubes, Open Heating Bath Circulator
Temp. Range Up to 150 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions