Check Availability
  • JULABO 

    Test Tube Rack, 42 Tubes

  • Item # 45LP52
  • Mfr. Model # 9970322
Test Tube Rack, 42 Tubes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LP52
Mfr. Model # 9970322
UNSPSC #41122804
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Test Tube Rack
Mounting Type Rests On Tank Lip
Number of Compartments 42
Autoclavable Yes
Material Stainless Steel
Color Silver
Diameter 11mm
For Use With 10/11mm Tubes, Open Heating Bath Circulator
Temp. Range Up to 150 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions