Check Availability
  • JULABO 

    Test Tube Rack, SS, Silver, 30 Tubes

  • Item # 45LP50
  • Mfr. Model # 9970320
Test Tube Rack, SS, Silver, 30 Tubes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LP50
Mfr. Model # 9970320
UNSPSC #41122804
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Test Tube Rack
Mounting Type Rests On Tank Lip
Number of Compartments 30
Autoclavable Yes
Material Stainless Steel
Color Silver
Diameter 17mm
For Use With 17mm Tubes, Open Heating Bath Circulator
Temp. Range Up to 150 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In