Check Availability
  • JULABO 

    Test Tube Rack, Plastic, 21 Tubes

  • Item # 45LP49
  • Mfr. Model # 9970303
Test Tube Rack, Plastic, 21 Tubes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LP49
Mfr. Model # 9970303
UNSPSC #41122804
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Test Tube Rack
Mounting Type Affixes to Tank Lip
Number of Compartments 21
Autoclavable No
Material Plastic
Color Beige
Diameter 30mm
For Use With 30mm Tubes, Open Heating Bath Circulator, Heating Circulator with Open Bath
Temp. Range Up to 100 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In