Check Availability
  • JULABO 

    Circulator;4L;115

  • Item # 45LP19
  • Mfr. Model # 9012703
Circulator;4L;115
Qty
  • Web Price
    $5,148.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Julabalo refrigerated and heating circulator is designed for routine work and standard tasks in laboratories and industrial environments. Runs very quietly and features a bright, easy-to-read display, external pump connections, and USB connection. Cooling coil has a space saving design that yields more usable space in the bath tank.
Show More Close
 

Technical Specifications

Item # 45LP19
Mfr. Model # 9012703
UNSPSC #41103701
Catalog Page 640
Shipping Weight 84.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated and Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 4L
Chamber Depth 5.9"
Chamber Height 5.9"
Chamber Width 5.1"
Temp. Range (C) -25 Degrees to 150 Degrees
Temp. Range (F) -13 Degrees to 302 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.03 Degrees C
Chamber Material stainless steel
Amps 12
Standards CE
Voltage 115
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 15Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 150 Degrees
Overall Depth 16.6"
Overall Height 26"
Overall Width 9.5"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms