Check Availability
  • JULABO 

    Refrigerated and Heating Circulator,SS

  • Item # 45LP17
  • Mfr. Model # 9012701
Refrigerated and Heating Circulator,SS
Qty
  • Web Price
    $4,448.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Julabalo refrigerated and heating circulator is designed for routine work and standard tasks in laboratories and industrial environments. Runs very quietly and features a bright, easy-to-read display, external pump connections, and USB connection. Cooling coil has a space saving design that yields more usable space in the bath tank.
Show More Close
 

Technical Specifications

Item # 45LP17
Mfr. Model # 9012701
UNSPSC #41103701
Shipping Weight 84.0 lbs
Country of Origin Germany *
Item Refrigerated and Heating Circulator
Material Stainless Steel
Capacity 4L
Pump Type Centrifugal
Chamber Height 5.9"
Chamber Width 5.1"
Chamber Length 5.9"
Display LED
Temp. Range (C) -20 Degrees to 150 Degrees
Max. Temp. (C) 150 Degrees
Accuracy +/-0.03 Degrees C
Temp. Control Proportional-Integral-Derivative
Overall Height 25.6"
Overall Width 9.1"
Overall Depth 15.4"
Voltage (AC) 115
Power Rating 1kW
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms