Check Availability
  • JULABO 

    Circulator, 8L, 230 V

  • Item # 41V514
  • Mfr. Model # 9212650
Circulator, 8L, 230 V
Qty
  • Web Price
    $12,787.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V514
Mfr. Model # 9212650
UNSPSC #41103701
Shipping Weight 170.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated and Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 8L
Chamber Depth 4.7"
Chamber Height 5.9"
Chamber Width 7.1"
Temp. Range (C) -50 Degrees to 200 Degrees
Temp. Range (F) -58 Degrees to 392 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material stainless steel
Amps 14
Standards CE
Voltage 230
Plug Style - Lab Equipment Standard
Display VFD
Flow Rate 22 to 26Lpm
Material Stainless Steel
Max. Temp. (C) 200 Degrees
Overall Depth 19.3"
Overall Height 28.3"
Overall Width 16.5"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms