Check Availability
  • JULABO 

    Circulator, 16L, 230 V

  • Item # 41V512
  • Mfr. Model # 9212640
Circulator, 16L, 230 V
Qty
  • Web Price
    $11,367.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V512
Mfr. Model # 9212640
UNSPSC #41103701
Shipping Weight 164.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated and Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 16L
Chamber Depth 5.5"
Chamber Height 7.9"
Chamber Width 9.1"
Temp. Range (C) -40 Degrees to 200 Degrees
Temp. Range (F) -40 Degrees to 392 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material Stainless Steel
Amps 13
Standards CE
Voltage 230
Plug Style - Lab Equipment Standard
Display VFD
Flow Rate 22 to 26Lpm
Material Stainless Steel
Max. Temp. (C) 200 Degrees
Overall Depth 18.1"
Overall Height 28"
Overall Width 14.6"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms