Check Availability
  • JULABO 

    Circulator, 4.5L, 115/230 V

  • Item # 41V439
  • Mfr. Model # 9153612
Circulator, 4.5L, 115/230 V
Qty
  • Web Price
    $5,906.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V439
Mfr. Model # 9153612
UNSPSC #41103701
Shipping Weight 86.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated and Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 4.5L
Chamber Depth 5.9"
Chamber Height 5.1"
Chamber Width 5.1"
Temp. Range (C) -20 Degrees to 100 Degrees
Temp. Range (F) -4 Degrees to 212 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.02 Degrees C
Chamber Material stainless steel
Amps 13
Standards CE
Voltage 115/230
Plug Style - Lab Equipment Standard
Display LED Multi-Display
Flow Rate 11 to 16Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 100 Degrees
Overall Depth 14.2"
Overall Height 22"
Overall Width 7.9"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms