Check Availability
  • JULABO 

    Chiller, 8L, 230 V

  • Item # 41V501
  • Mfr. Model # 9600063
Chiller, 8L, 230 V
Qty
  • Web Price
    $13,815.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Place compact cooler on or underneath a laboratory bench. Feature splashproof keypad and large, bright LED display. Easy to fill and drain. Have adjustable ratio for feed/return temperatures, upper and lower temperature warning function with interval tone, and integrated protection from freezing and dry running. Designed with self-test, reciprocal sensor monitoring, and pump motor and compressor overload protection. Complete shut-down in case of alarm. ATC function corrects temperature variations. RS232 interface for online communication (LIMS capability).
Show More Close
 

Technical Specifications

Item # 41V501
Mfr. Model # 9600063
UNSPSC #41103701
Catalog Page 641
Shipping Weight 156.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Chiller
Heated or Refrigerated Heated and Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 8L
Temp. Range (C) -10 Degrees to 80 Degrees
Temp. Range (F) 14 Degrees to 176 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.2 Degrees C
Chamber Material stainless steel
Amps 10
Standards CE
Voltage 230
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 22Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 80 Degrees
Overall Depth 21.3"
Overall Height 19.3"
Overall Width 13.8"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms