Check Availability
  • JULABO 

    Chiller;17L;115/230

  • Item # 41V517
  • Mfr. Model # 9661012
Chiller;17L;115/230
Qty
  • Web Price
    $9,303.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Place compact cooler on or underneath a laboratory bench. Features splashproof keypad and large, bright LED display. Easy to fill and drain. Reliable microprocessor PID temperature control. Features filling level indicator and powerful immersion pumps for continuous operation. Fill from top with hinged, protective lid. Features low liquid level alarm signal. Includes integrated stainless steel bath tanks and front drain. RS232 interface.
Show More Close
 

Technical Specifications

Item # 41V517
Mfr. Model # 9661012
UNSPSC #41103007
Catalog Page 641
Shipping Weight 236.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Chiller
Heated or Refrigerated Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 17L
Temp. Range (C) -20 Degrees to 40 Degrees
Temp. Range (F) -4 Degrees to 104 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.5 Degrees C
Chamber Material Stainless Steel
Amps 14
Standards CE
Voltage 115/230
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 23Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 40 Degrees
Overall Depth 29.9"
Overall Height 25.2"
Overall Width 19.7"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms