Check Availability
  • JULABO 

    Open Heating Bath Circulator,SS,17L

  • Item # 45LN98
  • Mfr. Model # 9011417
Open Heating Bath Circulator,SS,17L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quiet running Julabo open heating bath circulator unit is designed for internal applications in the circulator bath tank. The circulator can also be removed for easy cleaning of the bath tank. Includes bright, white, and easy to read display.
Show More Close
 

Technical Specifications

Item # 45LN98
Mfr. Model # 9011417
UNSPSC #41103701
Shipping Weight 23.0 lbs
Country of Origin Germany *
Item Open Heating Bath Circulator
Material Stainless Steel
Capacity 17L
Pump Type Centrifugal
Chamber Height 7.8"
Chamber Width 11.8"
Chamber Length 7"
Display LED
Temp. Range (C) 20 Degrees to 100 Degrees
Max. Temp. (C) 100 Degrees
Accuracy +/-0.03 Degrees C
Temp. Control Proportional-Integral-Derivative
Overall Height 18.6"
Overall Width 15"
Overall Depth 15.8"
Voltage (AC) 115
Power Rating 1kW
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms