Check Availability
  • JULABO 

    Circulator;12L;230

  • Item # 41V486
  • Mfr. Model # 9352512
Circulator;12L;230
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V486
Mfr. Model # 9352512
UNSPSC #41103701
Shipping Weight 34.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 12L
Chamber Depth 5.9"
Chamber Height 7.9"
Chamber Width 8.7"
Temp. Range (C) 20 Degrees to 300 Degrees
Temp. Range (F) 68 Degrees to 572 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material Stainless steel
Amps 13
Standards CE
Voltage 230
Plug Style - Lab Equipment Standard
Display VFD, LCD Display
Flow Rate 22 to 26Lpm
Material Stainless Steel
Max. Temp. (C) 300 Degrees
Overall Depth 16.9"
Overall Height 18.5"
Overall Width 11.8"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms