Check Availability
  • JULABO 

    Circulator, 4.5L, 115/230 V

  • Item # 41V484
  • Mfr. Model # 9312504
Circulator, 4.5L, 115/230 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V484
Mfr. Model # 9312504
UNSPSC #41103701
Shipping Weight 27.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 4.5L
Chamber Depth 5.9"
Chamber Height 5.9"
Chamber Width 5.1"
Temp. Range (C) 20 Degrees to 250 Degrees
Temp. Range (F) 68 Degrees to 482 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material stainless steel
Amps 10
Standards CE
Voltage 115/230
Plug Style - Lab Equipment Standard
Display VFD, LCD Display
Flow Rate 22 to 26Lpm
Material Stainless Steel
Max. Temp. (C) 250 Degrees
Overall Depth 16.5"
Overall Height 15.7"
Overall Width 8.3"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms