Check Availability
  • JULABO 

    Circulator, 26L, 230 V

  • Item # 41V483
  • Mfr. Model # 9252526
Circulator, 26L, 230 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V483
Mfr. Model # 9252526
UNSPSC #41103701
Shipping Weight 64.0 lbs
Country of Origin Germany *
Item - Circulators and Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators and Water Baths General Purpose
Capacity - Circulators and Water Baths 26L
Chamber Depth 11.8"
Chamber Height 7.9"
Chamber Width 8.7"
Temp. Range (C) 20 Degrees to 300 Degrees
Temp. Range (F) 68 Degrees to 572 Degrees
Temperature Control Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material Stainless Steel
Amps 13
Standards CE
Voltage 230
Plug Style - Lab Equipment Standard
Display VFD
Flow Rate 22 to 26Lpm
Material Stainless Steel
Max. Temp. (C) 300 Degrees
Overall Depth 24"
Overall Height 18.5"
Overall Width 14.2"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms