Check Availability
  • JULABO 

    Circulator, 4.5L, 115/230 V

  • Item # 41V480
  • Mfr. Model # 9212504
Circulator, 4.5L, 115/230 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V480
Mfr. Model # 9212504
UNSPSC #41103701
Shipping Weight 27.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 4.5L
Chamber Depth 5.9"
Chamber Height 5.9"
Chamber Width 5.1"
Temp. Range (C) 20 Degrees to 250 Degrees
Temp. Range (F) 68 Degrees to 482 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material stainless steel
Amps 9
Standards CE
Voltage 115/230
Plug Style - Lab Equipment Standard
Display VFD
Flow Rate 22 to 26Lpm
Material Stainless Steel
Max. Temp. (C) 250 Degrees
Overall Depth 16.5"
Overall Height 15.7"
Overall Width 8.3"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms