Check Availability
  • JULABO 

    Circulator, 6L, 115/230 V

  • Item # 41V477
  • Mfr. Model # 9162506
Circulator, 6L, 115/230 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V477
Mfr. Model # 9162506
UNSPSC #41103701
Shipping Weight 31.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 6L
Chamber Depth 5.9"
Chamber Height 7.9"
Chamber Width 5.1"
Temp. Range (C) 20 Degrees to 200 Degrees
Temp. Range (F) 68 Degrees to 392 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material stainless steel
Amps 9
Standards CE
Voltage 115/230
Plug Style - Lab Equipment Standard
Display VFD
Flow Rate 11 to 16Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 200 Degrees
Overall Depth 16.9"
Overall Height 16.5"
Overall Width 8.3"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms