Check Availability
  • JULABO 

    Circulator;26L;115/230

  • Item # 41V475
  • Mfr. Model # 9153526
Circulator;26L;115/230
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V475
Mfr. Model # 9153526
UNSPSC #41103701
Shipping Weight 61.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 26L
Chamber Depth 11.8"
Chamber Height 7.9"
Chamber Width 8.7"
Temp. Range (C) 20 Degrees to 200 Degrees
Temp. Range (F) 68 Degrees to 392 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Chamber Material Stainless Steel
Amps 9
Standards CE
Voltage 115/230
Plug Style - Lab Equipment Standard
Display LED Multi-Display
Flow Rate 11 to 16Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 200 Degrees
Overall Depth 24"
Overall Height 17.7"
Overall Width 14.2"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms