Check Availability
  • JULABO 

    Chiller, 15L, 115 V

  • Item # 41V494
  • Mfr. Model # 9650840
Chiller, 15L, 115 V
Qty
  • Web Price
    $4,894.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V494
Mfr. Model # 9650840
UNSPSC #41103007
Shipping Weight 89.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Chiller
Heated or Refrigerated Refrigerated
Type - Circulators & Water Baths Immersion
Capacity - Circulators & Water Baths 15L
Chamber Depth 4.7"
Chamber Diameter 2''
Temp. Range (C) -40 Degrees to 30 Degrees
Temp. Range (F) -40 Degrees to 86 Degrees
Temperature Control - Circulators & Water Baths No
Amps 4
Standards CE
Voltage 115
Plug Style - Lab Equipment Standard
Material Stainless Steel
Max. Temp. (C) 30 Degrees
Overall Depth 11.8"
Overall Height 16.9"
Overall Width 7.9"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms