Check Availability
  • JULABO 

    Circulator;15L;115/230

  • Item # 41V434
  • Mfr. Model # 9162000
Circulator;15L;115/230
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V434
Mfr. Model # 9162000
UNSPSC #41103701
Shipping Weight 21.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 15L
Temp. Range (C) 20 Degrees to 200 Degrees
Temp. Range (F) 68 Degrees to 392 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.01 Degrees C
Amps 9
Standards CE
Voltage 115/230
Plug Style - Lab Equipment Standard
Display VFD
Flow Rate 11 to 16Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 200 Degrees
Overall Depth 5.9"
Overall Height 13"
Overall Width 5.1"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms