Check Availability
  • JULABO 

    Circulator, 26L, 115 V

  • Item # 45LP16
  • Mfr. Model # 9012526
Circulator, 26L, 115 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45LP16
Mfr. Model # 9012526
UNSPSC #41103701
Shipping Weight 61.0 lbs
Country of Origin Germany *
Item - Circulators and Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators and Water Baths General Purpose
Capacity - Circulators and Water Baths 26L
Chamber Depth 11.8"
Chamber Height 7.8"
Chamber Width 8.6"
Temp. Range (C) 20 Degrees to 150 Degrees
Temp. Range (F) 68 Degrees to 302 Degrees
Temperature Control Yes
Temp. Accuracy +/-0.03 Degrees C
Chamber Material Stainless Steel
Amps 10
Standards CE
Voltage 115
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 15Lpm
Material Stainless Steel
Max. Temp. (C) 150 Degrees
Overall Depth 24.5"
Overall Height 18.9"
Overall Width 15.4"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms