Check Availability
  • JULABO 

    Circulator;39L;115

  • Item # 45LP12
  • Mfr. Model # 9012439
Circulator;39L;115
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Julabalo heating circulator is designed for internal and external temperature applications with high-quality open bath tank and pump connection. Bright display is very easy to read. Feature an easy pump changeover between internal and external circulation. Runs extremely quiet with a cushion mounted circulator that protects electronics and reduces operating noise and vibrations.
Show More Close
 

Technical Specifications

Item # 45LP12
Mfr. Model # 9012439
UNSPSC #41103701
Catalog Page 640
Shipping Weight 49.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 39L
Chamber Depth 11.8"
Chamber Height 11.8"
Chamber Width 12.9"
Temp. Range (C) 20 Degrees to 150 Degrees
Temp. Range (F) 68 Degrees to 302 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.03 Degrees C
Chamber Material stainless steel
Amps 10
Standards CE
Voltage 115
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 15Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 150 Degrees
Overall Depth 13.4"
Overall Height 22.5"
Overall Width 21.3"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms