Check Availability
  • JULABO 

    Heated Circulator,Stainless Steel,19L

  • Item # 45LP09
  • Mfr. Model # 9012419
Heated Circulator,Stainless Steel,19L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Julabalo heating circulator is designed for internal and external temperature applications with high-quality open bath tank and pump connection. Bright display is very easy to read. Feature an easy pump changeover between internal and external circulation. Runs extremely quiet with a cushion mounted circulator that protects electronics and reduces operating noise and vibrations.
Show More Close
 

Technical Specifications

Item # 45LP09
Mfr. Model # 9012419
UNSPSC #41103701
Catalog Page 640
Shipping Weight 28.0 lbs
Country of Origin Germany *
Item Heated Circulator
Material Stainless Steel
Capacity 19L
Pump Type Centrifugal
Chamber Height 5.9"
Chamber Width 11.8"
Chamber Length 13.7"
Display LED
Temp. Range (C) 20 Degrees to 150 Degrees
Max. Temp. (C) 150 Degrees
Accuracy +/-0.03 Degrees C
Temp. Control Proportional-Integral-Derivative
Overall Height 16.6"
Overall Width 15"
Overall Depth 23"
Voltage (AC) 115
Power Rating 1kW
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms