Check Availability
Circulator, 17L, 115 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Julabalo heating circulator is designed for internal and external temperature applications with high-quality open bath tank and pump connection. Bright display is very easy to read. Feature an easy pump changeover between internal and external circulation. Runs extremely quiet with a cushion mounted circulator that protects electronics and reduces operating noise and vibrations.
Show More Close
 

Technical Specifications

Item # 45LP08
Mfr. Model # 9012417
UNSPSC #41103701
Catalog Page 640
Shipping Weight 23.0 lbs
Country of Origin Germany *
Item - Circulators and Water Baths Circulator
Heated or Refrigerated Heated
Type - Circulators and Water Baths General Purpose
Capacity - Circulators and Water Baths 17L
Chamber Depth 7"
Chamber Height 7.8"
Chamber Width 11.8"
Temp. Range (C) 20 Degrees to 150 Degrees
Temp. Range (F) 68 Degrees to 302 Degrees
Temperature Control Yes
Temp. Accuracy +/-0.03 Degrees C
Chamber Material Stainless Steel
Amps 10
Standards CE
Voltage 115
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 15Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 150 Degrees
Overall Depth 15.8"
Overall Height 18.6"
Overall Width 15"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms