Check Availability
  • JULABO 

    Circulator, 3.5L, 115/230 V

  • Item # 41V424
  • Mfr. Model # 9400331
Circulator, 3.5L, 115/230 V
Qty
  • Web Price
    $9,499.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V424
Mfr. Model # 9400331
UNSPSC #41103007
Shipping Weight 127.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated and Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 3.5L
Chamber Depth 1.2"
Chamber Height 5.5"
Chamber Width 6.3"
Temp. Range (C) -30 Degrees to 200 Degrees
Temp. Range (F) -22 Degrees to 392 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.02 Degrees C
Chamber Material Stainless Steel
Amps 14
Standards CE
Voltage 115/230
Plug Style - Lab Equipment Standard
Display VFD, LCS
Flow Rate 22 to 26Lpm
Material Stainless Steel
Max. Temp. (C) 200 Degrees
Overall Depth 18.1"
Overall Height 15.7"
Overall Width 9.4"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms