Check Availability
  • JULABO 

    Circulator, 3.5L, 115/230 V

  • Item # 41V423
  • Mfr. Model # 9400330
Circulator, 3.5L, 115/230 V
Qty
  • Web Price
    $7,759.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41V423
Mfr. Model # 9400330
UNSPSC #41103007
Shipping Weight 124.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Circulator
Heated or Refrigerated Heated and Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 3.5L
Chamber Depth 1.2"
Chamber Height 5.5"
Chamber Width 6.3"
Temp. Range (C) -30 Degrees to 150 Degrees
Temp. Range (F) -22 Degrees to 302 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.03 Degrees C
Chamber Material Stainless Steel
Amps 13
Standards CE
Voltage 115/230
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 15Lpm
Material Stainless Steel
Max. Temp. (C) 150 Degrees
Overall Depth 18.1"
Overall Height 15.7"
Overall Width 9.4"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms