Check Availability
  • JULABO 

    Chiller, 9.5L, 115/230 V

  • Item # 41V431
  • Mfr. Model # 9620100
Chiller, 9.5L, 115/230 V
Qty
  • Web Price
    $7,946.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Place compact cooler on or underneath a laboratory bench. Features splashproof keypad and large, bright LED display. Easy to fill and drain. Designed with filling level indicator. May be used with water, water/glycol, and Julabo Thermal EG bath fluid.
Show More Close
 

Technical Specifications

Item # 41V431
Mfr. Model # 9620100
UNSPSC #41103007
Catalog Page 641
Shipping Weight 134.0 lbs
Country of Origin Germany *
Item - Circulators & Water Baths Chiller
Heated or Refrigerated Refrigerated
Type - Circulators & Water Baths General Purpose
Capacity - Circulators & Water Baths 9.5L
Temp. Range (C) 0 Degrees to 40 Degrees
Temp. Range (F) 32 Degrees to 104 Degrees
Temperature Control - Circulators & Water Baths Yes
Temp. Accuracy +/-0.5 Degrees C
Chamber Material stainless steel
Amps 11
Standards CE
Voltage 115/230
Plug Style - Lab Equipment Standard
Display LED
Flow Rate 23Lpm
Material Plastic, Stainless Steel
Max. Temp. (C) 40 Degrees
Overall Depth 19.3"
Overall Height 25.2"
Overall Width 14.8"
Pump Type Centrifugal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms