Check Availability
  • JT EATON 

    DEET-Free Indoor/Outdoor Insect Repellent, 17.5 oz. Aerosol

  • Item # 22CT52
  • Mfr. Model # 217
DEET-Free Indoor/Outdoor Insect Repellent, 17.5 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

JT Eaton™ offers Kills Bed Bugs PLUS water-base Permethrin and Pyrethrin aerosol spray with 12 weeks of residual protection. Use on mattress and box springs, carpets, furniture and more to kill bed bugs, dust mites, ants and cockroaches.
Show More Close
 

Technical Specifications

Item # 22CT52
Mfr. Model # 217
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Crawling
Targeted Insects Ants, Bed Bugs, Mites, Roaches
Form Aerosol
Size 17.5 oz.
Active Ingredients Permethrin, Piperonyl Butoxide, Pyrethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: HI , VT and WA.

This item is restricted for international sale.

Alternate Search Terms