Check Availability
  • JT EATON 

    DEET-Free Indoor/Outdoor Bed Bug Killer, 128 oz. Liquid

  • Item # 5PTR4
  • Mfr. Model # 204-O1G
DEET-Free Indoor/Outdoor Bed Bug Killer, 128 oz. Liquid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This formula provides fast and long-lasting control of insects.
Show More Close
 

Technical Specifications

Item # 5PTR4
Mfr. Model # 204-O1G
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 7.6 lbs
Country of Origin USA *
Item Bed Bug Killer
Insect Control Type Kills
Insect Group Crawling
Targeted Insects Bed Bugs, Fleas, Ticks
Form Liquid
Size 128 oz.
Active Ingredients Pyrethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms