Check Availability
  • JONARD TOOLS 

    Terminator Tool, Cam, Locking, 5 In L, Blue

  • Item # 23Z378
  • Mfr. Model # TTCG-6270-5
Terminator Tool, Cam, Locking, 5 In L, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23Z378
Mfr. Model # TTCG-6270-5
UNSPSC #43222814
Shipping Weight 0.3 lbs
Country of Origin China *
Item Terminator Tool
Number of Pieces 1
Material Aluminum
Length (In.) 5
Contact Type Cam
Color Code Blue
Features For Corning Gilbert Style Terminators, NS-5762-3, -9, -11, -13, -15
Application For Locking/Unlocking Terminators
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions