Check Availability
  • JONARD TOOLS 

    Replacement Cable Sewing Needle, PK6

  • Item # 22KY14
  • Mfr. Model # RB-287/6
Replacement Cable Sewing Needle, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22KY14
Mfr. Model # RB-287/6
UNSPSC #27112106
Shipping Weight 0.1 lbs
Country of Origin China *
Item Replacement Cable Sewing Needle
Number of Pieces 6
Power Manual
Includes (6) 2-1/4 in. Replacement Needles for Mfr. No. JIC-287
Package Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions