Check Availability
  • JONARD TOOLS 

    Orange Sticks Modified, Flat, PK10

  • Item # 2TDN5
  • Mfr. Model # S-389M/10
Orange Sticks Modified, Flat, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TDN5
Mfr. Model # S-389M/10
UNSPSC #27111701
Shipping Weight 0.04 lbs
Country of Origin China *
Item Orange Sticks Modified
Material Wood
Tip Shape Both Flat
Length (In.) 7
Color Natural
Features Static Free
Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov