Check Availability
  • Alignment Tools
  • JONARD TOOLS 

    Orange Sticks, Pointed/Flat, PK10

  • Item # 2TDN4
  • Mfr. Model # S-389/10
Orange Sticks, Pointed/Flat, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2TDN4
Mfr. Model # S-389/10
UNSPSC #27111701
Shipping Weight 0.04 lbs
Country of Origin China *
Item Orange Sticks
Material Wood
Tip Shape 1 Pointed, 1 Flat
Length (In.) 7
Color Natural
Features Static Free
Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov