Check Availability
  • JONARD TOOLS 

    Orange Stick, Both Flat, 3/16 In., PK100

  • Item # 22KY16
  • Mfr. Model # S-389M/100
Orange Stick, Both Flat, 3/16 In., PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22KY16
Mfr. Model # S-389M/100
UNSPSC #23153017
Shipping Weight 0.45 lbs
Country of Origin China *
Item Orange Stick
Number of Pieces 100
Material Birch Wood
Tip Shape Both Flat
Tip Size 3/16"
Length (In.) 7
Color Natural
Application For Inserting, Removing, Adjusting Fine Springs and Other Small Parts in Tight Areas
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov