Check Availability
  • JONARD TOOLS 

    Orange Stick, Pointed/Flat, 3/16 in, PK100

  • Item # 22KY15
  • Mfr. Model # S-389/100
Orange Stick, Pointed/Flat, 3/16 in, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22KY15
Mfr. Model # S-389/100
UNSPSC #23153017
Shipping Weight 0.5 lbs
Country of Origin China *
Item Orange Stick
Number of Pieces 100
Material Birch Wood
Tip Shape Pointed/Flat
Tip Size 3/16"
Length (In.) 7
Color Natural
Application For Cleaning Electrical Contacts and Separating Wires
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov