Check Availability
  • JONARD TOOLS 

    Long Nose Fuse Puller Pliers, Dipped Handle, Jaw Length: 1-13/16", Jaw Width: 1/2"

  • Item # 10G947
  • Mfr. Model # FP-600
Long Nose Fuse Puller Pliers, Dipped Handle, Jaw Length: 1-13/16", Jaw Width: 1/2" Fuse Puller Plier,5" L,1-13/16" Jaw L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10G947
Mfr. Model # FP-600
UNSPSC #27112113
Shipping Weight 0.23 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Fuse Puller Pliers
Item Fuse Puller Plier
Plier Jaw Style Long Nose
Jaw Length 1-13/16"
Jaw Width 1/2"
Max. Jaw Opening 7/8"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 5"
Tip Width 5/16"
Nose Type Pointed
Material Steel
Handle Color Yellow
Spring Return Yes
Features Fuse Pulling, Install and Extract Heat Coils
* This product's country of origin is subject to change

Compliance and Restrictions